Shop All Faucet Repair and Maintenance
Chicago Faucet
Vacuum Breaker Spout, 3 1/2 In Length
Mfr # 897-SJKCP
Zoro # G2568237
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 897-SJKCP
- Zoro # G2568237
- UPC # 611943460600
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3-1/2 in, 5-3/4 in to Outlet Projection |
Length (In.) | 5 3/4 in to Outlet Projection |
Details
Sub-Category | Faucet Spouts |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Chicago Faucets |
Item | Spout |
For Use With Mfr. Model Number | 445-897SRXKCCP |
Description
Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 445-897SRXKCCP, Faucet Spout Shape Straight, Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch Copper Female Adapter (5436121)
- THRIFCO PLUMBING 5/8 O.D. x 1/2 cop Split Esch. (9443081)
- MILWAUKEE TOOL Press Jaw Kit, ACR Press, Copper (49-16-2452M)
- AMERICAN STANDARD 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (8344012.002)
- CHICAGO FAUCET Lh Lng Slo-Compression, PK12 (274-XTLHBL12JKABNF)
- CHICAGO FAUCET Diverter Valve, Stainless/Brass (1103-006JKABNF)
- CHICAGO FAUCET Pre-Pack (110-PPJKNF)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN10ASWGJKABCP)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2FCJKABCP)
- CHICAGO FAUCET Kit, Handle (3500-004KJKCP)
- T&S BRASS Washer (3/4"Od, Hose, T&S) (001014-45)
- Chicago Faucet Faucet Repair and Maintenance