Shop All Faucet Repair and Maintenance
Chicago Faucet
Vacuum Breaker Assembly Kit, Plastic/Zinc
Mfr # 892-402KJKABNF
Zoro # G3549375
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Fits Brand Chicago Faucets
- Material Plastic/Zinc
- Finish Chrome
- Material of Construction Plastic, Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 892-402KJKABNF
- Zoro # G3549375
- UPC # 611943487041
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Valves |
Fits Brand | Chicago Faucets |
Material | Plastic/Zinc |
Finish | Chrome |
Material of Construction | Plastic, Zinc |
Includes | Chrome Cap, O-Ring, Plastic Lock Cap, Screws, Vacuum Breaker |
Item | Vacuum Breaker Assembly Kit |
For Use With Mfr. Model Number | 892-ABCP |
Description
Vacuum Breaker Assembly Kit, Fits Brand Chicago Faucets, Finish Chrome, For Use With Mfr. Model Number 892-ABCP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Butt Weld 304L SS Stub End Type A Sch 10 (4381023060)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Champagne Bronze (T17494-CZ-I)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 25m, PK20 (155389-75)
- PENTAIR/PENTEK Filter Housing, 22-7/8" H, 5-1/8" W, Blue (150166-75)
- CHICAGO FAUCET Nut (250-004JKNF)
- CHICAGO FAUCET Adapter (225-002JKABCP)
- CHICAGO FAUCET Quaturn Repair Kit (1277-DAB)
- CHICAGO FAUCET Plug (1332-004JKRCF)
- CHICAGO FAUCET Y Pattern Wall Flange With Two (987-CP)
- CHICAGO FAUCET Pipe Support (902-MHJKCP)
- COMPLEMENT CB38208 20" Bullnose Lavatory Supply Line (CB38208)
- Chicago Faucet Faucet Repair and Maintenance