Shop All Vacuum Breakers
Chicago Faucet
Vacuum Breaker, 1/2 In, FNPT, Brass, 125 psi
Mfr # 892-GABCP
Zoro # G4974182
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Material of Construction Brass
- Width 2 5/16 in
- Max. Pressure 125 psi
- Standards ASME A112.18.1, ASSE 1001, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 892-GABCP
- Zoro # G4974182
- UPC # 611943644970
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 2 5/16 in |
Height | 6 3/4 in |
Size | 1/2" |
Pipe Size | 1/2" |
Details
Item | Vacuum Breaker |
Connection Type | FNPT |
Material of Construction | Brass |
Max. Pressure | 125 psi |
Standards | ASME A112.18.1, ASSE 1001, CSA B125.1 |
Seal | Rubber |
Compliance | ASME A112.18.1/CSA B125.1 ASSE 1001 |
Temp. Range | 140 Degrees F |
Body Material | Brass |
Connection | FNPT |
Description
Vacuum Breaker, Size 1/2 in, Connection Type FNPT, Material of Construction Brass, Seal Rubber, Max. Pressure 125 psi, Temp. Range 140 Degrees F, Height 6 3/4 in, Width 2 5/16 in, Standards ASME A112.18.1, ASSE 1001, CSA B125.1, Compliance ASME A112.18.1/CSA B125.1 ASSE 1001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K453H (LEAD FREE))
- LIBERTY PUMPS Macerator Unit, 1/2 HP, 115 Volts, 7.9 Amps (AscentII-MUW)
- LEGEND VALVE 1" BLACK SIDE OUTLET TEE (350-315C)
- SUBURBAN MANUFACTURING Suburban Manufacturing 233514 Suburban Magnesium Water Heater Anode Rod (S6U-233514)
- SPEAKMAN 3/4IN VAC BRK 9IN TU (RPG02-0010)
- BELL & GOSSETT Vacuum Breaker, 3/4 In, MNPT, Brass, 150 psi (62)
- GROHE Universal Pipe-Ventilating Valve Starlig (07911000)
- ARMSTRONG INTERNATIONAL Thermostatic Air-Vent and Vacuum Breaker (TAVB-2)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288A-3/4)
- SLOAN Vaccum Breaker Vbf72A-1 Cp Trap Pr F/13-1/2 In Vac Brkr (3396076)
- APOLLO VALVES Vacuum Breaker, 1/4In, FNPT, Bronze, 125 psi (3810101)
- Chicago Faucet Vacuum Breakers