Shop All Showerhead and Tub Accessories
Chicago Faucet
Tub And Shower Trim Kit With Shower Head
Mfr # 1907-TK600CP
Zoro # G1124168
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mounted
- Material of Construction Brass
- Ligature Resistant No
- Shower Head Type Wall Mounted
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 1907-TK600CP
- Zoro # G1124168
- UPC # 611943477776
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. | 2 1/2 in |
Details
Type | Wall Mounted |
Material of Construction | Brass |
Ligature Resistant | No |
Shower Head Type | Wall Mounted |
ADA Compliant | No |
Flow Rate | 2.5 gpm |
Primary Material | Metal |
Connection | 1/2 in |
Connection Type | NPT |
Item | Tub and Shower Trim Kit with Shower Head |
Showerhead Type | Wall Mounted |
Description
Tub and Shower Trim Kit with Shower Head, NPT, Wall Mounted
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 10m, PK20 (255041-75)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.0)
- DIXON Cam and Groove Coupling, 1", Aluminum (AD100EZ)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Cap Jar (6-Pack), 6PK (FSBCAP346JR)
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1907-621CP)
- CHICAGO FAUCET Handle Deck Ecsutcheon (250-082JKCP)
- CHICAGO FAUCET Valve, Polished Chrome, Wall (767-VOCCP)
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1905-VOCCP)
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1905-VONF)
- POWERS 1/2" Valve Repair Kit 12"L, 410 Series (410-183)
- POWERS Pressure Balancing Mixing Valve, 1/2 In (P910GK1-5YW)
- Chicago Faucet Showerhead and Tub Accessories