Shop All Faucet Repair and Maintenance
Chicago Faucet
Tin Lined Pure Water Faucet
Mfr # 969-217XLHCTF
Zoro # G0599910
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Standards ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA
- Flow Rate 4 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 969-217XLHCTF
- Zoro # G0599910
- UPC # 611943186722
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Finish | Polished chrome |
Standards | ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA |
Flow Rate | 4 gpm |
Item | Tin Lined Pure Water Faucet |
Description
Item Tin Lined Pure Water Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" x 2" Black Pipe Nipple Sch 40 (0330010208)
- ZORO SELECT Hex Bushing, 2-1/2"x1", 150,304, Thrd (4381031360)
- ZORO SELECT 1/2" x 5/8" Low Lead Brass Female Elbow (700070-1008)
- THRIFCO PLUMBING 1/2 Brass Plug Barstock (5316092)
- CHICAGO FAUCET Pipe Support (173-010JKCP)
- CHICAGO FAUCET Single Lever Lavatory Faucet (2303-ABCP)
- CHICAGO FAUCET Angle Urinal Valve With Riser (732-VB665PSHCP)
- CHICAGO FAUCET Flange (2300-014JKCP)
- CHICAGO FAUCET Single Supply Metering Sink Faucet (3400-TABCP)
- CHICAGO FAUCET Glass Filler (324-ABCP)
- AMERICAN STANDARD Wrist Blade Kit, Metal (012676-0020A)
- Chicago Faucet Faucet Repair and Maintenance