Shop All Showerhead and Tub Accessories
Chicago Faucet
Thermostatic Balancing Tub And Shower
Mfr # 1905-600CP
Zoro # G1127379
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Metal
- Connection 1/2 in
- ADA Compliant No
- Connection Type NPT
- Flow Rate 2.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 1905-600CP
- Zoro # G1127379
- UPC # 611943468255
- Country of Origin China
- Category Showerhead and Tub Accessories
Details
Material of Construction | Metal |
Connection | 1/2 in |
Item | Thermostatic Balancing Tub And Shower |
ADA Compliant | No |
Connection Type | NPT |
Flow Rate | 2.5 gpm |
Ligature Resistant | No |
Primary Material | Metal |
Description
Thermostatic Balancing Tub And Shower, NPT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS T and P Relief Valve, 3/4 In. Outlet (LL100XL)
- ANVIL FNPT, Forged Steel Coupling, Class 6000 (0361249204)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 3" (T300)
- WATTS Float Ball, Round, Self Threaded, 8 In (P8FLT)
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1905-VOCCP)
- CHICAGO FAUCET Valve, Polished Chrome, Wall (767-VOCCP)
- CHICAGO FAUCET Handle Deck Ecsutcheon (250-082JKCP)
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1905-VONF)
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1907-621CP)
- MOEN Handheld Shower Hose Wrought Iron (A726WR)
- DELTA Three Way, ShwerArm Dvrter, for HndShwr (U4929-PK)
- Chicago Faucet Showerhead and Tub Accessories