Shop All Faucet Repair and Maintenance
Chicago Faucet
Swing Spout, 9 1/2 In L, 2.2 GPM
Mfr # L9JKABCP
Zoro # G2682285
original price:
$96.04
10% off
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # L9JKABCP
- Zoro # G2682285
- UPC # 611943459604
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 6-1/2 in, 9-1/2 in to Outlet Projection |
Length (In.) | 9 1/2 in to Outlet Projection |
Details
Sub-Category | Faucet Spouts |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Chicago Faucets |
Flow Rate | 2.2 gpm |
Item | Spout |
For Use With Mfr. Model Number | 895-ABCP |
Description
Spout, Fits Brand Chicago Faucets, For Use with Series Manual Faucets, For Use With Mfr. Model Number 895-ABCP, Faucet Spout Shape Mid Arc, Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTL3)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 2" Coupler x 2" Hose Shank (BULK-CGF-292)
- ANDERSON Green Leaf 3/4 in. MPT X 1/2 in. D FPT Nylon Bushing (CBRB3412BG1)
- JONES STEPHENS 2 In. Toilet Rebuild Kit (C05250)
- CHICAGO FAUCET Turret Fitting (981-909-957-3KAGV)
- CHICAGO FAUCET Hard Gasket (250-200JKABNF)
- CHICAGO FAUCET Module Repair Kit, Metal/Plastic (242.337.00.1)
- CHICAGO FAUCET Angle Stop (1024-ABCP)
- CHICAGO FAUCET Adapter (225-005JKABCP)
- CHICAGO FAUCET Adapter 1/2Npt X 1 1/16Unef (SA1JKABCP)
- KOHLER Under-Counter Thermostatic Mixing Valve (99799-NA)
- Chicago Faucet Faucet Repair and Maintenance