Shop All Faucet Repair and Maintenance
Chicago Faucet
Swing Spout, 8 In L, 2.2 GPM
Mfr # L8JKABCP
Zoro # G3162397
original price:
$119.08
24% off
new price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # L8JKABCP
- Zoro # G3162397
- UPC # 611943459598
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 8 in to Outlet Projection |
Size | 4-3/8 in, 8 in to Outlet Projection |
Details
Sub-Category | Faucet Spouts |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Chicago Faucets |
Item | Spout |
Flow Rate | 2.2 gpm |
For Use With Mfr. Model Number | 895-ABCP |
Description
Spout, Fits Brand Chicago Faucets, For Use with Series Manual Faucets, For Use With Mfr. Model Number 895-ABCP, Faucet Spout Shape Mid Arc, Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Foot Actuated Chrome Bathtub Stopper with 3/8" Pin Adapter (38412-CP)
- LEGEND VALVE 1/2" X10" T-552 SILLCOCK (108-124)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 3/16" O.D. (ZUSA-HT-1603)
- PRIME-LINE Toilet Tank Lever, Plastic, Chrome Finished Handle 2 Pack (MP56503)
- CHICAGO FAUCET Spout Gland (1-104JKABNF)
- CHICAGO FAUCET Double Bend Spout, Brass (DB6AJKABCP)
- CHICAGO FAUCET Laminar Outlet, 0.5 gpm, 13/16-24 Female (E72JKABCP)
- CHICAGO FAUCET Straight Shank Assembly (EJKABCP)
- CHICAGO FAUCET Pre-Pack (1-PPJKNF)
- CHICAGO FAUCET Hardwire Transformer, Steel, Chrome Plated (243.260.00.1)
- CHICAGO FAUCET Straight Urinal Valve With Riser (733-VB665PSHCP)
- Chicago Faucet Faucet Repair and Maintenance