Shop All Faucet Repair and Maintenance
Chicago Faucet
Straight Urinal Valve With Riser
Mfr # 733-OHCP
Zoro # G1135088
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Polished chrome
- Standards ADA, ANSI/ICC A117.1
- Inlet Size 3/4 in IPS
- Rough-In 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 733-OHCP
- Zoro # G1135088
- UPC # 611943147846
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Inlet Size | 3/4 in IPS |
Details
Sub-Category | Valves |
Finish | Polished chrome |
Standards | ADA, ANSI/ICC A117.1 |
Item | Manual Flush Valve |
Rough-In | 10 1/4 in |
Fixture Connection | Top Spud |
Flush Mode | Single Flush |
Spud Coupling | 3/4 in |
Brand and Series | Chicago Faucets |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 66 3/8 GAL WLD BM ATTCH W/BOLT (0500300405)
- FLEX-DRAIN Flex-Drain Solid 12' (51710)
- SHARPE VALVES Globe Valves, Socket x Thread, 3/4" Size (4371006300)
- LEGEND VALVE 1-1/2"FXST571 NO LEAD DI UNION (301-107NL)
- CHICAGO FAUCET Hot And Cold Water Laundry Tray (686-RCF)
- CHICAGO FAUCET Spout Assembly, Gooseneck, 8 In Spout (GN8AFCJKABCP)
- CHICAGO FAUCET Turret With One Side Outlet And (980-WSCP)
- CHICAGO FAUCET Shank, Guide , Pre-Rinse, Chicago (919-038JKABCP)
- CHICAGO FAUCET Tee Handle, Loose Key Applications (293-006JKRCF)
- CHICAGO FAUCET Handle Kit, 2" Size, Replacement Type (3300-402JKCP)
- AMERICAN STANDARD Fixation Ring, Faucet, For Use w/2TGW5 (M961854-0070A)
- Chicago Faucet Faucet Repair and Maintenance