Shop All Faucet Repair and Maintenance
Chicago Faucet
Straight 5In Long Supply Inlet Extension
Mfr # EX5JKCP
Zoro # G1142900
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # EX5JKCP
- Zoro # G1142900
- UPC # 611943100759
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Parts |
Finish | Chrome plated |
Item | Straight 5In Long Supply Inlet Extension |
Description
Straight 5In Long Supply Inlet Extension
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plunger Arm Service Kit, Lh (1054245)
- NVENT CADDY Strut Cushion Clamp, 1-1/2 in. Pipe (CCC0187)
- COLDER Coupler, Push In, Acetal, White (APCD23004)
- DUFF-NORTON Rotary Union, 2.5" dia., NPT, Cast Iron (730332C)
- CHICAGO FAUCET Hose Thread Outlet, Male, 3/4 In (E2JKRCF)
- CHICAGO FAUCET Retainer (620-140JKABNF)
- CHICAGO FAUCET Nut (1-246JKCP)
- CHICAGO FAUCET Button, Gas, Plastic, For Use With 204-4-Arm Handles (216-328JKNF)
- CHICAGO FAUCET Button, Hot Water, Plastic, For Use With 204-4-Arm Handles (216-128JKNF)
- CHICAGO FAUCET Cast Spout Assembly (L8LEOJKAB)
- CHICAGO FAUCET 3/4 In. Hose Thread Male Outlet With (E2-2JKRCF)
- Chicago Faucet Faucet Repair and Maintenance