Shop All Faucet Repair and Maintenance
Chicago Faucet
Stem O-Ring, Elastomer
Mfr # 1-219JKABNF
Zoro # G2043386
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Material Elastomer
- Finish Elastomer
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 1-219JKABNF
- Zoro # G2043386
- UPC # 611943458522
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Material | Elastomer |
Finish | Elastomer |
Material of Construction | Plastic |
For Use With | Chicago Faucet XT Style Cartridges |
For Use With Mfr. Model Number | 1276-ABNF |
Item | Stem O-Ring |
Description
Stem O-Ring, For Use With Mfr. Model Number 1276-ABNF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K TOILET FILLVALV 400A 3PK (400ACN3P5)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- LEGEND VALVE 1/2" X 1/4" GALV. RED. TEE (352-204)
- RINNAI Control-R Wi-Fi Motion Sensor (RWMMS01)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN1AJKABCP)
- CHICAGO FAUCET Tygon Lined Pure Water Fitting (839-CP)
- CHICAGO FAUCET Adapter (225-005JKABCP)
- CHICAGO FAUCET Vacuum Breaker Spout, 3 1/2 In Length (897-SJKCP)
- CHICAGO FAUCET Urinal Valve (733-665PSHVO)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2AH8E3JKABCP)
- ZURN Spout Assembly, Vacuum Breaker (G60555)
- Chicago Faucet Faucet Repair and Maintenance