Shop All Faucet Repair and Maintenance
Chicago Faucet
Spray Nozzle Assembly, Chrome Plated
Mfr # 777-021KJKCP
Zoro # G3156237
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Chicago Faucets
- Material Brass, Elastomer
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 777-021KJKCP
- Zoro # G3156237
- UPC # 611943459062
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Connection Size | 3/4" -14 |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Chicago Faucets |
Material | Brass, Elastomer |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Chicago Faucets |
Item | Spray Nozzle Assembly |
For Use With Mfr. Model Number | 919-XKLABCP |
Connection Type | Male UNS |
Description
Spray Nozzle Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,304/L, 4X6" (4321001530)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket x FNPT, 1 in x 1/2 in Pipe Size (414130)
- SLOAN Manual Flush Valve, 1.6 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 111 XL)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 1/2 in Pipe Size (402166)
- CHICAGO FAUCET Screw Assembly (620-036KJKRCF)
- CHICAGO FAUCET Packing (All Applications) (244-217JKNF)
- CHICAGO FAUCET Tempering Valve, 3/8 In Compression, Brass (131-ABNF)
- CHICAGO FAUCET Button (216-528JKNF)
- CHICAGO FAUCET 7In Double-Jointed Swing Spout Extension (686-124KJKABCP)
- CHICAGO FAUCET Connection Assembly (50-010KJKABRBF)
- AMERICAN STANDARD Stop Screwdriver-Built In In One Onlyin (051122-0010A)
- Chicago Faucet Faucet Repair and Maintenance