Shop All Faucet Repair and Maintenance
Chicago Faucet
Spout Outlet, Brass
Mfr # E15JKABCP
Zoro # G4973482
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # E15JKABCP
- Zoro # G4973482
- UPC # 611943644314
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Thread Size Type | Male |
Thread Size | 13/16 in - 27 |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Most Faucets |
Flow Rate | 1.5 gpm |
Item | Spray Outlet |
Flow Outlet Type | Spray |
Description
Spray Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Spray, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 3 Flush Mechanical Cleanout Repair Plug (83688)
- MOEN Eco-Performance Handshower Brushed Gold (155747BG)
- DELTANA Towel Bar, R-Series Bright Chrome 18" (R2002-U26)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 10", 2.2 GPM Flow Rate (BKF-HSPT-10-G)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN10ASWGJKABCP)
- CHICAGO FAUCET Nut (250-004JKNF)
- CHICAGO FAUCET Double Jointed Spout, Brass (DJ18JKABCP)
- CHICAGO FAUCET 3/8 In. Comp Bullnose Riser 12 In. (1003-012JKABRCF)
- CHICAGO FAUCET Button (216-728HEJKNF)
- CHICAGO FAUCET Offset Supply Arm, Brass (HJKABCP)
- CHICAGO FAUCET Flow Control, Pressure Balancing, 1.0 GPM (1020-034KJKABNF)
- Chicago Faucet Faucet Repair and Maintenance