Shop All Faucet Repair and Maintenance
Chicago Faucet
Spout Outlet Adapter, Brass
Mfr # K1JKABCP
Zoro # G4973604
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # K1JKABCP
- Zoro # G4973604
- UPC # 611943644451
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Thread Size | 13/16 in -24, 3/8 in -18 |
Thread Size Type | Female |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Most Faucets |
Item | Faucet Outlet Adapter |
Description
Faucet Outlet Adapter, Thread Size Type Female, Thread Size 13/16 in -24, 3/8 in -18, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCOTEMP Smart Home Indoor 4.0 GPM Liquid Propane Tankless Water Heater (SH12-A-LP)
- ANVIL Clevis Hanger, 7.813"H, Steel (500357804)
- ELKAY Elkay Cutting Board (LKCB1217HW)
- ZORO SELECT 1" Socket Weld SS 90 Degree Elbow (4307004312)
- CHICAGO FAUCET Cartridge Seat Washer, Dia .565 In (1-021JKABNF)
- CHICAGO FAUCET Pedal Valve Bed Pan Cleaner With (910-G777-16KCP)
- CHICAGO FAUCET 13In Double-Jointed Swing Spout (DJ13E35JKABCP)
- CHICAGO FAUCET Braided Hose Kit (240.693.AB.1)
- CHICAGO FAUCET Double Jointed Spout (DJ26JKABCP)
- CHICAGO FAUCET Spout, Elastomer (1-006JKABNF)
- DANCO Stem Hot Union 7E-1H (15363B)
- Chicago Faucet Faucet Repair and Maintenance