Shop All Washers & Washer Kits
Chicago Faucet
Spout O-Ring And Washer Kit, Rigid/Swing
Mfr # 50-035KJKABNF
Zoro # G2209724
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Chicago Faucets
- Material Elastomer / Plastic
- Finish Bright Nickel
- Material of Construction Elastomer, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 50-035KJKABNF
- Zoro # G2209724
- UPC # 611943458867
- Country of Origin United States
- Category Washers & Washer Kits
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Chicago Faucets |
Material | Elastomer / Plastic |
Finish | Bright Nickel |
Material of Construction | Elastomer, Plastic |
For Use With | Chicago Faucets |
Item | Spout O-Ring And Washer Kit |
Type | Rigid/Swing |
Description
Spout O-Ring And Washer Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp-T w/FNPT Branch, 2x1.5", Iron, 500psi (0390171049)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-38)
- CAMPBELL 1-1/2" FNPT Low Lead Brass Spring Check Valve (CV-6TLF)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (GZ100SHXJ180)
- CHICAGO FAUCET Brass Washer (333-028JKABRBF)
- CHICAGO FAUCET Rubber Cup Washer (333-040JKABNF)
- CHICAGO FAUCET Bag Washers And Nut (226-TJKABCP)
- CHICAGO FAUCET Quad Ring Slip Washer (2300-011KJKABNF)
- CHICAGO FAUCET Basin Washer, Zinc Plated Finish (1797-114JKNF)
- CHICAGO FAUCET Spacer Washer, For Use w/Chicago Faucets (555-313JKNF)
- CHICAGO FAUCET Rubber Washer, Elastomer (1797-129JKABNF)
- Chicago Faucet Plumbing Parts & Accessories