Shop All Faucet Repair and Maintenance
Chicago Faucet
Spout End Outlet, Brass
Mfr # E1JKABRCF
Zoro # G4973507
original price:
$13.59
10% off
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # E1JKABRCF
- Zoro # G4973507
- UPC # 611943644338
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Thread Size Type | Female |
Thread Size | 13/16"-24 |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Most Faucets, Mfr. No. DB6AJKABCP |
Item | Flow Regulator |
Flow Rate | Full Flow |
Flow Outlet Type | Non-Aerated |
Description
Flow Regulator, Thread Size Type Female, Thread Size 13/16 In.-24, Flow Rate Full Flow, Flow Outlet Type Non-Aerated, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose Kit (1434801-CP)
- HERITAGE KS1245AXBS 2-Handle 8" Wall Mount Kitchen Faucet with Brass Sprayer (KS1245AXBS)
- ANVIL 3-1/2" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908563)
- VIEGA Viega ProPress adapter, 1" x 1/2" (79320)
- CHICAGO FAUCET Pre-Pack (74-PPJKNF)
- CHICAGO FAUCET Swing Utility Sink Faucet, Polished Chrome, 2 Holes ADA Compliant (445-ABCP)
- CHICAGO FAUCET Econo-Flow Spray Outlet, Vandal Resistant (E28JKABCP)
- CHICAGO FAUCET 6FT White Vinyl Hose Assembly (739-072KJKABNF)
- CHICAGO FAUCET Econo-Flo Outlet, Lavatory, Brass, 1GPM (E26JKABCP)
- CHICAGO FAUCET Turret Fitting (980-909-957-3KAGV)
- CHICAGO FAUCET Rose Spray Outlet 2.0 Gpm (E4JKABRCF)
- Chicago Faucet Faucet Repair and Maintenance