Shop All Faucet Repair and Maintenance
Chicago Faucet
Spout Assembly, Gooseneck, 5-1/4 In Spout
Mfr # GN2BFCJKABCP
Zoro # G3716946
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # GN2BFCJKABCP
- Zoro # G3716946
- UPC # 611943495169
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 9-3/4 in x 6-1/2 in x 1-1/4 in |
Length (In.) | 6 1/2 in |
Details
Sub-Category | Faucet Spouts |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Includes | Mounting hardware |
For Use With | Chicago Fauect Products |
Item | Spout |
Flow Rate | 1.5 gpm |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
For Use With Mfr. Model Number | 895-ABCP |
Description
Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 895-ABCP, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" Female Coupler Dust Cap (075CAP)
- ZURN 6-3/8 " Dia., cast iron, Mill Finish, Floor Grate (P507-GRATE-USA)
- LEGEND VALVE 1-1/4" BLACK MERCHANT COUPLING (350-706)
- ALL-SOURCE Crane 2 In. Toilet Flapper with Foam Float And Stainless Steel Chain (455202)
- CHICAGO FAUCET Straight Shank Assy (261-JKABCP)
- CHICAGO FAUCET Quaturn Repair Kit (1277-DAB)
- CHICAGO FAUCET Adapter (225-005JKABCP)
- CHICAGO FAUCET Hose Reel Part (549-122KJKNF)
- CHICAGO FAUCET Bubbler (748-665TBABCP)
- CHICAGO FAUCET Faucet, Lever, 1/2" FNPT, 2, Cast Brass, Yes (897-CP)
- DELTA Delta Bonnet Nut (RP1050)
- Chicago Faucet Faucet Repair and Maintenance