Shop All Solenoid Valves
Chicago Faucet
Solenoid Valve
Mfr # 240.744.AB.1
Zoro # G1409082
original price:
$182.98
12% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Material of Construction Plastic
- For Use With HyTronic(R) and E-Tronic(R) E40 Faucets
- Material Plastic
- Size 5-1/2 in x 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 240.744.AB.1
- Zoro # G1409082
- UPC # 611943470173
- Country of Origin Germany
- Category Solenoid Valves
Dimensions
Size | 5-1/2 in x 1-1/8 in |
Length (In.) | 1 1/8 in |
Pipe Size | 5 1/2" x 1 1/8" |
Details
Item | Solenoid Valve |
Sub-Category | Valves |
Material of Construction | Plastic |
For Use With | HyTronic(R) and E-Tronic(R) E40 Faucets |
Material | Plastic |
Body Material | Plastic |
Fits Brand | Chicago Faucets |
Type | Electronic Faucet |
Description
Solenoid Valve, Fits Brand Chicago Faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P877)
- LEGEND VALVE 1-1/2x1-1/2"x1" F1960 PPSU TEE (461-956)
- CONRADER Vacuum Relief Valve, 0" to 28" Hg (CVR14)
- ZORO SELECT Reducing Nipple, Polypropylene, 2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RN200-125)
- CHICAGO FAUCET Electronic Faucet Solenoid Repair Kit (242.980.AB.1)
- CHICAGO FAUCET Electronic Faucet Solenoid Repair Kit (242.979.AB.1)
- CHICAGO FAUCET Solenoid Valve 72X Series Fct (242.036.AB.1)
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Bua, 24/50-60, DIN (S211YF24NPEG5)
- REDHAT Lead Free Plumbing (8210G001LF 24/DC)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210P094)
- Chicago Faucet Solenoid Valves