Shop All Bathroom Sink Faucets
Chicago Faucet
Sink Faucet, Sngl Handle, Supply Metering
Mfr # 3500-4E2805ABCP
Zoro # G104391926
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Metering
- Mounting Hole Center to Center 4"
- Mounting Type Deck Mount
- ADA Compliant Yes
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 3500-4E2805ABCP
- Zoro # G104391926
- UPC # 611943512163
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Metering |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck Mount |
ADA Compliant | Yes |
Finish | Polished chrome |
Flow Rate | 0.5 gpm |
Number of Handles | 1 |
Item | Sink Faucet |
Description
Sink Faucet,Single Handle,Supply Metering
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Electronic Isolator Base Assembly (RP101343)
- DWYER INSTRUMENTS Ss Y Strainer, 34 Sst YStrainer (SYS-03)
- DURA-BLOK Pipe Support Block, 20x6x5 In (DB20)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS01210)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-L9E1-369ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8AE3V369AB)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-317ABCP)
- CHICAGO FAUCET Dual-Handle 4" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W4W-GN1AE1-369ABCP)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-369AB)
- CHICAGO FAUCET Safety Shower, Combination Eye/Face Wash (8402-NF)
- GIBSON Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (T6142)
- Chicago Faucet Bathroom Sink Faucets