Shop All Faucet Repair and Maintenance
Chicago Faucet
Single Lever Lavatory Faucet
Mfr # 2304-GN10AE3SWGAB
Zoro # G0598967
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Standards ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
- Includes *
- Flow Rate 2.2 gpm
- CEC Compliant Non CEC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 2304-GN10AE3SWGAB
- Zoro # G0598967
- UPC # 611943580599
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Finish | Polished chrome |
Standards | ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1 |
Includes | * |
Flow Rate | 2.2 gpm |
CEC Compliant | Non CEC Compliant |
Item | Bathroom Faucet |
Ligature Resistant | No |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Repl Pipe Freeze Canister, 3/8- 2-3/8 Cap (17500)
- MOEN Check Stop (130158)
- IN-SINK-ERATOR Strainger Flg-Long (FLG-SSLG)
- KOHLER Lyric Workstation Sink Rack For K-Rh23375-4Pc (23380-ST)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2FCJKABCP)
- CHICAGO FAUCET Laminar Outlet, 1.0 gpm, 13/16-24 Female (E73JKABCP)
- CHICAGO FAUCET Pot And Kettle Filler (515-ABCP)
- CHICAGO FAUCET Stem Assembly (173-108KJKABRBF)
- CHICAGO FAUCET Unit (1105-XLHJKABNF)
- CHICAGO FAUCET Cartridge Seat Washer, Dia .565 In (1-021JKABNF)
- KISSLER Handle, For Single Lever Handle Faucets (46-4517)
- Chicago Faucet Faucet Repair and Maintenance