Shop All Faucet Repair and Maintenance
Chicago Faucet
Single Lever Lavatory Faucet
Mfr # 2303-ABCP
Zoro # G0598958
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Standards ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
- Includes *
- CEC Compliant Non CEC Compliant
- Flow Rate 2.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 2303-ABCP
- Zoro # G0598958
- UPC # 611943640910
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Finish | Polished chrome |
Standards | ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1 |
Includes | * |
CEC Compliant | Non CEC Compliant |
Flow Rate | 2.2 gpm |
Ligature Resistant | No |
Item | Bathroom Faucet |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EVA Tubing, Flexible, 0.625 in OD, 100 ft. (891810)
- WATTS FITTING BULKHEAD 3/4""N/B (CBTF34NBBG1)
- OASE Filtral 700, Filter Foam Set (40968)
- ZSI Cover Plate, Fits Brand ZSI, Steel (TC5)
- CHICAGO FAUCET Bubbler (748-665TBABCP)
- CHICAGO FAUCET 3/8 In. F Co X1/2In F Co Stainless Steel Hse (1003-420JKABNF)
- CHICAGO FAUCET Watts Back-Flow Preventer (E23JKABCP)
- CHICAGO FAUCET Wall Valve (769-LEHAB)
- CHICAGO FAUCET Laboratory Fitting (1301-LES)
- CHICAGO FAUCET Handle Kit, 2" Size, Replacement Type (3300-402JKCP)
- WHEDON SaverSprayer Female Thread 3/4 in.-27F Chrome Faucet Aerator (UA4F)
- Chicago Faucet Faucet Repair and Maintenance