Shop All Bathroom Sink Faucets
Chicago Faucet
Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated
Mfr # 332-DJ24ABCP
Zoro # G1129339
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 332-DJ24ABCP
- Zoro # G1129339
- UPC # 611943549237
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 7.0 gpm |
Flow Outlet Type | Full Flow |
Item | Single Supply Sink Faucet |
Description
Item Single Supply Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Twin, 1 1/2 In Tube (T5024S)
- PARKER 1/4" x 1/2" A-LOK x MNPT 316 SS Male 90 Degree Elbow (8MSEL4N-316)
- DRAINAGE INDUSTRIES Sump Pump Check Valve (2460)
- MERIT BRASS 1 In. Lead Free Brass Union - FNPT - 125 PSI - Import (XNL187-16)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-VLEHAB)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (526-ABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDE35ABCP)
- CHICAGO FAUCET Manual 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-369CP)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBRCP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-317ABCP)
- CHICAGO FAUCET Manual 4" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated (2200-4E39VPABCP)
- Chicago Faucet Bathroom Sink Faucets