Shop All Bathroom Sink Faucets
Chicago Faucet
Single Hole Mount, 1 Hole Single Inlet Hot Water Faucet With, Chrome plated
Mfr # 928-HWCP
Zoro # G1140399
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- Finish Chrome plated
- Handle Type Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 928-HWCP
- Zoro # G1140399
- UPC # 611943176709
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
Finish | Chrome plated |
Handle Type | Cross |
Flow Rate | 4.0 gpm |
Flow Outlet Type | Full Flow |
Item | Single Inlet Hot Water Faucet With |
Description
Item Single Inlet Hot Water Faucet With
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX5056-44RC)
- STREAMLINE Copper Pressure Fittings (W 01022CB)
- BERGEN INDUSTRIES Appliance Power Cord 3FT.16/3 Garbage D (PS16303R)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0312031-NT-50)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-HA8ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-COLDABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-633ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-ABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W4D-GN2AE1-369ABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL9ABCP)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Gooseneck Sink Faucet With Dual, Chrome plated (116.975.AB.1)
- Chicago Faucet Bathroom Sink Faucets