Shop All Bathroom Sink Faucets
Chicago Faucet
Single Hole Mount, 1 Hole Laboratory Sink Faucet, Chrome plated
Mfr # 930-LEH
Zoro # G1140749
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- Finish Chrome plated
- Flow Rate 4.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 930-LEH
- Zoro # G1140749
- UPC # 611943583255
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
Finish | Chrome plated |
Flow Rate | 4.0 gpm |
Flow Outlet Type | Full Flow |
Ligature Resistant | No |
Includes | * |
CEC Compliant | Non CEC Compliant |
Item | Laboratory Sink Faucet |
Description
Item Laboratory Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN KING Drain Opener, 3/4" to 1-1/2" Size (345)
- HONEYWELL Am102-Us-1Lf 1" Union Sweat (AM102-US-1)
- NEOPERL 0.5 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5501004)
- GROHE Pressure Balance Valve Lever (47873000)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (1895-XKABCP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet (404-E70-317XKAB)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-L9E1-369ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-E3-369XKABCP)
- CHICAGO FAUCET Manual 3-3/8" Mount, Service Sink Faucet, Rough Chrome Plated (305-LEARCF)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Polished chrome (1100-317ABCP)
- KOHLER Purist Lav Faucet (14410-3-2MB)
- Chicago Faucet Bathroom Sink Faucets