Shop All Bathroom Sink Faucets
Chicago Faucet
Single Hole Mount, 1 Hole Laboratory Sink Faucet, Chrome plated
Mfr # 928-GN8BVBE7-317XK
Zoro # G1140380
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 928-GN8BVBE7-317XK
- Zoro # G1140380
- UPC # 611943583194
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 4.0 gpm |
Flow Outlet Type | Full Flow |
Includes | * |
CEC Compliant | Non CEC Compliant |
Ligature Resistant | No |
Item | Laboratory Sink Faucet |
Description
Item Laboratory Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNA12)
- WATTS VALVE PRESUR REDUC3/4""LF (LF25AUB-Z3 3/4")
- ZORO SELECT 4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (571-080)
- ZORO SELECT Female Socket, Cast Iron P-Trap (ZFB222508)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-CP)
- CHICAGO FAUCET Manual 6" - 26" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-HZ317ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E2805ABCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-GN2AE3-319ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (333-E2805-665PSHAB)
- KOHLER Straight Spout Bathroom Faucet, Manual (K-46028-4-CP)
- Chicago Faucet Bathroom Sink Faucets & Accessories