Shop All Bathroom Sink Faucets
Chicago Faucet
Single Handle Tin Lined Pure Water Faucet, Chrome plated
Mfr # 971-CTF
Zoro # G1140679
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Finish Chrome plated
- Handle Type Vandal Proof 2-1/2" Cross Handle, Eight-Point Tapered Broach
- Flow Rate 4.0 gpm
- Handle Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 971-CTF
- Zoro # G1140679
- UPC # 611943187125
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Length | 5-5/8" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Overall Height | 3" |
Details
Faucet Operation | Single Handle |
Finish | Chrome plated |
Handle Type | Vandal Proof 2-1/2" Cross Handle, Eight-Point Tapered Broach |
Flow Rate | 4.0 gpm |
Handle Material | Metal |
Number of Handles | 1 |
Flow Outlet Type | Full Flow Serrated Nozzle |
Connection | 3/8" NPT Male Thread Inlet |
Compliance | Buy American Act |
Green Environmental Attribute | Meets LEED Requirements |
Type | Mechanical Faucet |
Green Certification or Other Recognition | WaterSense Approved |
Item | Tin Lined Pure Water Faucet |
Mounting | Wall Mounted |
Temp. Control | 40 Degrees to 140 Degrees F |
Replacement Cartridge | Mfr. No. 1-100XTJKNF/1-099XTJKNF |
Valve Type | Self-Closing Cartridge, Cam and Cap Design |
Industry Type | Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities |
Fastener Finish | Chrome Plated Outside / Tin Plated Inside Finish |
System of Measurement | Inch |
Residential / Commercial | Commercial |
Description
Item Tin Lined Pure Water Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.5 gpm Faucet Inserts, - Thread Size, Acetal, Plastic (5504705)
- DIXON 5111A-13 LINK PIN (2551110013)
- DANCO Toilet Tank Repair Kit (88915)
- GOURMETIER Templeton Pull-Out Kitchen Faucet, Brushed Nickel (GSC7578TL)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Straight Sill Faucet, Polished Chrome (293-CP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-VE2805ABCP)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-GN8BVBE2-2CP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-VE2805ABCP)
- CHICAGO FAUCET Dual-Handle 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-CP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDE35ABCP)
- ZURN Lever Handle Single Hole Mount, 1 Hole Laboratory Faucet, Polished chrome (Z826B1-XL)
- Chicago Faucet Bathroom Sink Faucets & Accessories