Shop All Single Handle Bathroom Faucets
Chicago Faucet
Single Handle Single Hole Mount, Bathroom Faucet, Polished chrome
Mfr # 420-T41E74ABCP
Zoro # G6435392
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Mounting Type Deck Mount
- ADA Compliant Yes
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 420-T41E74ABCP
- Zoro # G6435392
- UPC # 611943132958
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Mounting Type | Deck Mount |
ADA Compliant | Yes |
Finish | Polished chrome |
Flow Rate | 1.0 gpm |
Number of Handles | 1 |
Flow Outlet Type | Non-Aerating |
Item | Bathroom Faucet |
Description
Faucet,Water Mixing,Hot/Cold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN DIVERTER HANDLE (7000-6C)
- BANJO 2" Male Spool Adapter Cam Lever Coupling (200FF)
- CENTRAL BRASS Multi-Tub Pop-Up Bath Drain, Polished Chrome, Weight: 6.09 (1675-S)
- HOSE MASTER 2" Dia x 6" L SS Metal Expansion Joint (EJSSPFL0200)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4-2300-4KABCP)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064131.002)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-16027-4-CP)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- DELTA Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (520LF-HDF)
- Chicago Faucet Bathroom Sink Faucets & Accessories