Shop All Bathroom Sink Faucets
Chicago Faucet
Single Handle Single Hole Mount, 1 Hole Polypropylene Pure Water Faucet, Polished chrome
Mfr # 828-ACP
Zoro # G1136016
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 828-ACP
- Zoro # G1136016
- UPC # 611943444990
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck |
Finish | Polished chrome |
Flow Rate | 4 gpm |
Number of Handles | 1 |
Item | Polypropylene Pure Water Faucet |
Material | polypropylene |
Description
Item Polypropylene Pure Water Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Long Nut, 45 deg, Brass, Tube, 1/4 In., PK10 (41FL-4)
- AMERICAN STANDARD PRESSR BALANC UNIT TUBSH (M952100-0070A/H)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 8mm x 3/8" Male BSPT (R) (PL08-03)
- ZORO SELECT 1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND15)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-LESXKAB)
- CHICAGO FAUCET Lever Handle 8" Mount, Bathroom Faucet, Chrome plated (946-L12-369CP)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-HA8ABCP)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-GN8BVBE2-2CP)
- CHICAGO FAUCET Manual 8" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated (2301-8ABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W4D-GN2AE1-369ABCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-317GN2AE29VAB)
- Chicago Faucet Bathroom Sink Faucets