Shop All Single Handle Bathroom Faucets
Chicago Faucet
Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome
Mfr # 410-T41E37VPABCP
Zoro # G6435429
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 410-T41E37VPABCP
- Zoro # G6435429
- UPC # 611943136048
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck Mount |
ADA Compliant | Yes |
Finish | Polished chrome |
Flow Rate | 1.5 gpm |
Number of Handles | 1 |
Flow Outlet Type | Vandal-Proof, Non-Aerating, Spray |
Item | Bathroom Faucet |
Description
Mix Faucet,Hot/Cold,Thermostatic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pull Out Spray Super Steel (46710DC0)
- SOUTHLAND 1-1/2 In. x Close Schedule 40 Steel Black Iron Nipple (20800)
- THRIFCO PLUMBING 2 Inch Slip PVC Spring Check Valve (6415200)
- ZORO SELECT 1-1/4" Socket Weld SS Flange (4381000630)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4-2300-4KABCP)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- CHICAGO FAUCET Single Handle Single Hole Mount, Bathroom Faucet, Polished chrome (420-T41E74ABCP)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- PFISTER Single Handle 4 1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-6000)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- Chicago Faucet Bathroom Sink Faucets & Accessories