Shop All Single Handle Bathroom Faucets
Chicago Faucet
Single Handle 4" Mount, Bathroom Faucet, Chrome plated
Mfr # 2201-4E2805ABCP
Zoro # G1128471
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Width 6-1/8"
- Mounting Hole Center to Center 4"
- ADA Compliant Yes
- Handle Type (1) 2-3/4" Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 2201-4E2805ABCP
- Zoro # G1128471
- UPC # 611943640774
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6-1/8" |
Diameter | 2-1/4" |
Overall Height | 22-1/2" |
Spout Length | 4-3/4" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Am102-1Lf 1" Npt. Aquamix (AM102-1LF)
- VALTERRA SHOWER HEAD KIT, TRICKLE SHUT-OFF, 60IN VINYL HOSE, CHROME (PF276045)
- ZORO SELECT Water Connector, Rubber, FHT Inlet, 48" L (60321N)
- PFISTER Pfister Tub Spout Bn (920-160J)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4-2300-4KABCP)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- CHICAGO FAUCET Single Handle Single Hole Mount, Bathroom Faucet, Polished chrome (420-T41E74ABCP)
- DELTA Pivotal: Single Handle Bathroom Faucet (599-PR-LPU-DST)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- DELTA Lahara Single Handle Bathroom Faucet (538-MPU-DST)
- DELTA Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (520LF-HDF)
- Chicago Faucet Bathroom Sink Faucets & Accessories