Shop All Single Handle Bathroom Faucets
Chicago Faucet
Single Handle 4" Mount, Bathroom Faucet, Chrome plated
Mfr # 2200-4E37ABCP
Zoro # G1125297
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6-1/8"
- Mounting Hole Center to Center 4"
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type (1) 2-3/4" Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 2200-4E37ABCP
- Zoro # G1125297
- UPC # 611943640736
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6-1/8" |
Overall Height | 22-1/2" |
Spout Length | 4-3/4" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Diameter | 1-1/4" |
Description
Item Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" Grab Bar Peened Stai, Peened Stainless Steel (R8724P)
- DANCO Plug All Test/Seal Plug (10839)
- KOHLER Valve Service Kit (1297141)
- DELTA Kayra Monitor 14 Series Tub & Shower Trim (T14433-SS)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4-2300-4KABCP)
- CHICAGO FAUCET Single Handle Single Hole Mount, Bathroom Faucet, Polished chrome (420-T41E74ABCP)
- PROSOURCE Lav Pop-Up Assembly Plastic (24313-3L)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-GPM-DST)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-SSPDMPU)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- Chicago Faucet Single Handle Bathroom Faucets