Shop All Single Handle Bathroom Faucets
Chicago Faucet
Single Handle 4" Mount, Bathroom Faucet, Chrome plated
Mfr # 2200-4-2300-4KABCP
Zoro # G1128657
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center 4"
- Width 6-1/8"
- ADA Compliant Yes
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 2200-4-2300-4KABCP
- Zoro # G1128657
- UPC # 611943640729
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6-1/8" |
Spout Length | 4-3/4" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Overall Height | 23-7/8" |
Diameter | 2-1/4" |
Description
Item Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2165)
- 3M Solid Filter Cartridge, 30 gpm, 10 Micron, 2.6" O.D., 30 in H (RT30C16G20NN)
- LEGEND VALVE 3/4" BRONZE FLARE NUT (313-504)
- GROHE Universal Pull Out Spray Chrome (46857000)
- CHICAGO FAUCET Single Handle Single Hole Mount, Bathroom Faucet, Polished chrome (420-T41E74ABCP)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- DELTA Cassidy Single Handle Channel Bathroom Faucet (598LF-CZMPU)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-MPU-PP)
- DELTA Lahara Single Handle Bathroom Faucet (538-MPU-DST)
- KEENEY MFG Single Handle Bathroom Faucet with Pop-Up Drain, Polished Chrome, Series: Quadrato (QUA21CCP)
- DELTA Trinsic Single Handle Bathroom Faucet Matte Black (559LF-BLLPU)
- Chicago Faucet Single Handle Bathroom Faucets