Shop All Bathroom Sink Faucets
Chicago Faucet
Single Handle 1 Hole Single Sink Faucet, Chrome plated
Mfr # 332-DJ18ABCP
Zoro # G1129305
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 1
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 332-DJ18ABCP
- Zoro # G1129305
- UPC # 611943571214
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Width | 17-3/4" |
Overall Height | 5-1/8" |
Diameter | 2-1/8" |
Spout Length | 6" |
Description
Item Single Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Manual, 10-1/2" Mount, Commercial 3 Hole Gooseneck Kitchen Faucet (7594SRS)
- ZORO SELECT 1/2" x 1/4" Carbon Steel Swage Nipple Class XS (0984833101)
- ACORN CONTROLS Phillips Round Head Screws, 8-32 x 1-1/4", Stainless Steel (0116-012-001)
- ZORO SELECT Pipe Strap, Copper, 3/8" Pipe Size (CC-38PS)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-VLEHAB)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Service Sink Faucet, Chrome plated (305-LEA)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (631-XKABCP)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-DB6AE35-369AB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Service Sink Faucet, Chrome plated (350-E1ABCP)
- CHICAGO FAUCET Dual-Handle 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (930-GN8BVBE7CP)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-800T20-5ANL-CP)
- Chicago Faucet Bathroom Sink Faucets