Shop All Shower Heads
Chicago Faucet
Shower Head With Arm And Wall Flange
Mfr # 620-ACP
Zoro # G1133609
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Connection 1/2" NPT
- Standards ASME A112.18.1/CSA B125.1
- Features Pressure Compensating Flow Control
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 620-ACP
- Zoro # G1133609
- UPC # 611943139346
- Country of Origin United States
- Category Shower Heads
Details
Item | Shower Head |
Flow Rate | 2.5 gpm |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1 |
Features | Pressure Compensating Flow Control |
Finish | Polished Chrome |
Includes | Arm, Flange |
Description
Shower Head With Arm And Wall Flange
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (01-9402)
- KOHLER Canister Valve Assembly Service Kit (1070282)
- KIPP Tube clamps flange aluminum (K0479.512)
- DELTA Instit Parts Battery Box (060959A)
- CHICAGO FAUCET With Ball Joint, Brass, Shower Head, Chrome, Wall (620-CP)
- CHICAGO FAUCET Vandal Resistant, Shower Head, Chrome, Wall (621-CP)
- CHICAGO FAUCET Shower Head (600-CP)
- CHICAGO FAUCET Shower Head, Chrome, Wall (620-LCP)
- CHICAGO FAUCET Shower Head, Chrome, Wall (621-LCP)
- DELTA Universal Showering Components H2Okinetic 5-Setting Traditional Raincan Shower Head (52669)
- SPEAKMAN Neo VS-5000-MB-E2 Exhilaration Hand Held Shower Head (VS-5000-MB-E2)
- Chicago Faucet Shower Heads