Shop All Shower Heads
Chicago Faucet
Shower Head With Arm And Wall Flange
Mfr # 600-ACP
Zoro # G1133119
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Connection 1/2" NPT
- Standards ASME A112.18.1/CSA B125.1
- Finish Polished Chrome
- Includes Arm, Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 600-ACP
- Zoro # G1133119
- UPC # 611943234713
- Country of Origin China
- Category Shower Heads
Details
Item | Shower Head |
Flow Rate | 2.5 gpm |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1 |
Finish | Polished Chrome |
Includes | Arm, Flange |
Description
Shower Head With Arm And Wall Flange
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handheld Showers, Flange Sleeve Kit, Polished Chrome (M962506-0020A)
- SLOAN Wets2020.1001 St2020 Ada Ryl111- 1.28, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201001)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0100X6.00-7-6)
- KOHLER 855-0, 66" L, 36" W, Cast Iron (855-0)
- CHICAGO FAUCET Shower Head, Chrome, Wall (621-LCP)
- CHICAGO FAUCET With Ball Joint, Brass, Shower Head, Chrome, Wall (620-CP)
- CHICAGO FAUCET Shower Head, Chrome, Wall (620-LCP)
- CHICAGO FAUCET Vandal Resistant, Shower Head, Chrome, Wall (621-CP)
- CHICAGO FAUCET Shower Head (600-CP)
- VIVE HEALTH Universal Handheld Shower Head (LVA1064CRM)
- KOHLER Shower Head, Flat Circle, 2.0 gpm (K-76464-CP)
- Chicago Faucet Bathtub Faucets & Accessories