Shop All Shower Heads
Chicago Faucet
Shower Head, Chrome, Wall
Mfr # 620-LCP
Zoro # G2757023
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pressure Compensating Flow Control, Swivel ball head for adjustable positioning
- Flow Rate 1.5 gpm
- Mounting Type Wall
- ADA Compliant No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 620-LCP
- Zoro # G2757023
- UPC # 611943138295
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 3-1/4" |
Width | 1-5/8" |
Depth | 1-5/8" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 1 5/8 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 3 1/4 in, Fixed Showerhead Width 1 5/8 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Chicago Faucets, 620, 1/2 in FNPT, Showerhead Function Single, Brass, Showerhead Shape Cylinder, Showerhead Spray Pattern Regular, Wall Mounted, Polished Chrome, Vandal Resistant Showerhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 24" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS24)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 2" Pipe Size (1VEU4)
- LEGRIS Push-to-Connect Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3102 08 00)
- PARKER 3/4" A-LOK x MNPT Brass 90 Degree Elbow (12MSEL12N-B)
- CHICAGO FAUCET Vandal Resistant, Shower Head, Chrome, Wall (621-CP)
- CHICAGO FAUCET Shower Head, Chrome, Wall (621-LCP)
- CHICAGO FAUCET Shower Head (600-CP)
- CHICAGO FAUCET With Ball Joint, Brass, Shower Head, Chrome, Wall (620-CP)
- SPEAKMAN Neo VS-3000-MB-E175 Shower W& (VS-3000-MB-E175)
- DELTA Hand Shower with Slide Bar, Polished Nickel, Wall (55140-PN)
- WATERPIK Water Pik 228797 1.8 GPM Chrome 1 Setting Rain Fall & Rain Shower Head (228797)
- Chicago Faucet Bathtub Faucets & Accessories