Shop All Shower Heads
Chicago Faucet
Shower Head
Mfr # 600-CP
Zoro # G0667110
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Flow Rate 2.5 gpm
- Connection 1/2" NPT
- Standards ASME A112.18.1/CSA B125.1
- Material of Construction Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 600-CP
- Zoro # G0667110
- UPC # 611943138363
- Country of Origin China
- Category Shower Heads
Dimensions
Size | 5 in H x 4 1/2 in W |
Details
Item | Shower Head |
Material | Chrome |
Flow Rate | 2.5 gpm |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1 |
Material of Construction | Chrome |
Features | No Vandal Proof |
Includes | Adjustable Spray Pattern |
Finish | Polished Chrome |
Description
Shower Head, Material of Construction Chrome, Connection 1/2 in NPT, Standards CSA, Size 5 in H x 4 1/2 in W
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETAIL FIRSTRPORATION 8' Blended Faucet Kit (8FT BLENDED FAUCET KIT)
- AMERICAN STANDARD Portsmouth Champion Pro Tank Wht, 1.28 gpf, Champion Flushing System, Elongated, White (4327A.104.020)
- SPEAKMAN CPT-1110 Neo Transfer Valve Trim (CPT-1110)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 2 1/2 in (0390010023)
- CHICAGO FAUCET Vandal Resistant, Shower Head, Chrome, Wall (621-CP)
- CHICAGO FAUCET Shower Head, Chrome, Wall (620-LCP)
- CHICAGO FAUCET Shower Head, Chrome, Wall (621-LCP)
- CHICAGO FAUCET With Ball Joint, Brass, Shower Head, Chrome, Wall (620-CP)
- DURA FAUCET DURA FAUCET DFSA400SN Hand Held Shower Head; Satin Nickel (D6U-DFSA400SN)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2253-E175)
- ALFI BRAND Polished SS 12" Round Ultra Thin Rain Shower Head (RAIN12R-PSS)
- Chicago Faucet Bathtub Faucets & Accessories