Shop All Touchless Bathroom Faucets
Chicago Faucet
Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome
Mfr # EQ-A12C-11ABCP
Zoro # G2756938
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Number of Holes 3
- Height 6-1/8"
- Mounting Type Deck Mount
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # EQ-A12C-11ABCP
- Zoro # G2756938
- UPC # 611943127787
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 6-1/8" |
Spout Length | 4 1/2 in |
Manufacturers Warranty Length | 1 yr Limited Finish Warranty, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, Lifetime Limited Faucet Warranty |
Water Inlet Connection Size | 3/8 in |
Spout Height | 6 1/8 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 10mm Tube Size, Nylon, Black, 10 PK (3175 10 13)
- JONES STEPHENS Biscuit Bar Tap Faucet (B70009)
- ALFA LAVAL Seal Ring HNBR 2.5" LKB (9611414114)
- MOEN Handle Kit, 177138ORB (177138ORB)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-12ABCP)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (116.427.AB.1T)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.213.AB.1T)
- CHICAGO FAUCET Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (EQ-A12C-13ABCP)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-13ABCP)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (WWG116.222.AB.1T)
- MACFAUCETS MAC's ADA Compliant. Heavy Duty Lavatory Automatic Sensor Faucet (FA444-12DS)
- Chicago Faucet Touchless Bathroom Faucets