Shop All Washers & Washer Kits
Chicago Faucet
Rubber Washer, Elastomer
Mfr # 1797-129JKABNF
Zoro # G2638282
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Chicago Faucets
- Finish Elastomer
- Material Elastomer
- Actual Inside Dia. 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 1797-129JKABNF
- Zoro # G2638282
- UPC # 611943458591
- Country of Origin Taiwan, Province of China
- Category Washers & Washer Kits
Dimensions
Actual Inside Dia. | 11/32 in |
Actual Outside Dia. | 9/16 in |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Chicago Faucets |
Finish | Elastomer |
Material | Elastomer |
Material of Construction | Plastic |
Item | Rubber Washer |
For Use With | Chicago Faucets |
Description
Rubber Washer, Actual Outside Dia. 9/16 in, Actual Inside Dia. 11/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size 10 PK (6AZD0)
- EVERFLOW Flanged Sink Tailpiece for Tubular Drain Applications, 17GA Brass 1-1/2"x18" (42318)
- BECK 1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005207)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF N55BUM1)
- CHICAGO FAUCET Spacer Washer, For Use w/Chicago Faucets (555-313JKNF)
- CHICAGO FAUCET Washer, 250-027JKRBF (250-027JKRBF)
- CHICAGO FAUCET Cap Washer (665-011JKABNF)
- CHICAGO FAUCET Fibre Washer (50-008JKABNF)
- CHICAGO FAUCET Washer, 50-036JKNF (50-036JKNF)
- CHICAGO FAUCET Brass Washer (333-028JKABRBF)
- ZURN Index Washer, PK3, G60548 (G60548)
- Chicago Faucet Plumbing Parts & Accessories