Shop All Pre-rinse Faucets and Accessories
Chicago Faucet
Pre-Rinse Glass Filler
Mfr # 90-ANGE3ABCP
Zoro # G1136171
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Flow Rate 2.2 gpm
- Material Clip, Diffuser, Nozzle: Stainless Steel
- Finish Chrome Plated
- Length (In.) 8-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 90-ANGE3ABCP
- Zoro # G1136171
- UPC # 611943486358
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 8-7/8" |
Size | 3/4"-14 UNS Male |
Details
Sub-Category | Pre-Rinse |
Item | Pre-Rinse Glass Filler |
Flow Rate | 2.2 gpm |
Material | Clip, Diffuser, Nozzle: Stainless Steel |
Finish | Chrome Plated |
Description
Pre-Rinse Glass Filler
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Tempesta Ntempcosmopolitan 100 Iv Headsh (26043EN1)
- ANVIL UNION FMLE 1.25"" GALV (8700163556)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 1-1/2" Pipe Size (BULK-PF-195)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW400)
- CHICAGO FAUCET Riser Tube - 24" For - Part# Cgft919-039 (CGFT919-039)
- CHICAGO FAUCET Pre-Rinse Part Kit (90-001KJKNF)
- CHICAGO FAUCET Riser Tube - 24" For - Part# 919-039 (919-039)
- CHICAGO FAUCET Pre-Rinse Part Pre-Pack (919-430KJKABCP)
- CHICAGO FAUCET Pre-Rinse Hose, Brass (83-44ABNF)
- CHICAGO FAUCET Pre-Rinse Fitting (920-LABCP)
- T&S BRASS Riser, 3/8 Npt X 8 Long (Chrome Plated) (078X)
- Chicago Faucet Kitchen Faucets & Accessories