Shop All Pre-rinse Faucets and Accessories
Chicago Faucet
Pre-Rinse Fitting
Mfr # 610-GCLVBABCP
Zoro # G0667129
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Flow Rate 1 gpm
- Size 1/2" FNPT
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 610-GCLVBABCP
- Zoro # G0667129
- UPC # 611943548919
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2" FNPT |
Details
Sub-Category | Pre-Rinse |
Item | Pre-Rinse Fitting |
Flow Rate | 1 gpm |
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Material | Hose: Stainless Steel |
Description
Pre-Rinse Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Coralais 1.5 Gpm Single-Function Showerhead (11637-H-CP)
- VIEGA Viega ProPress adapter, 2" x 2" (79290)
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618SS)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068278)
- CHICAGO FAUCET Riser Tube - 24" For - Part# Cgft919-039 (CGFT919-039)
- CHICAGO FAUCET Pre-Rinse Part Kit (90-001KJKNF)
- CHICAGO FAUCET Pre-Rinse Part Pre-Pack (919-430KJKABCP)
- CHICAGO FAUCET Pre-Rinse Hose, Brass (83-44ABNF)
- CHICAGO FAUCET Pre-Rinse Adapta Fitting (613-ALESAB)
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- T&S BRASS Spray Valve3/8" For - Part# B-0107-M (B-0107-M)
- Chicago Faucet Kitchen Faucets & Accessories