Shop All Pot Fillers
Chicago Faucet
Pot Filler
Mfr # 860-ABCP
Zoro # G0667670
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 860-ABCP
- Zoro # G0667670
- UPC # 611943574284
- Country of Origin United States
- Category Pot Fillers
Details
Item | Pot Filler |
Standards | ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA |
Finish | Polished chrome |
Description
Pot Filler
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Townsend Widespread W/ Sc Drain - High S (7353.801.002)
- CLEANWASTE Poo Powder Waste Treatment, 120 Scoops (D105POW)
- LEGEND VALVE 1-1/2x1-1/4 GALV. HEX BUSHING (352-624)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 3/4 in Pipe Size (K212A044S0100F1)
- KOHLER Artifacts Single-Hole Deck-Mount Pot (99271-2BZ)
- DELTA Delta Metal Lever Handle w/ Cartridge - Pot Filler Stainless (RP74972SS)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Number of Holes: 1 Hole (2AM600-BN)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Polished Nickel (GT533-TDD)
- ROHL Holborn Pot Filler (U.4899LS-STN-2)
- KINGSTON BRASS KS2100AX Heritage Wall Mount Pot Filler, Matte Black (KS2100AX)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Flow Rate (GPM): 2 (2MT600-SS)
- Chicago Faucet Kitchen Faucets & Accessories