Shop All Faucet Repair and Maintenance
Chicago Faucet
Plastic Vacuum Breaker Repair Kit
Mfr # 892-302KJKABNF
Zoro # G1202257
original price:
$30.06
19% off
new price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand Chicago Faucets
- Material Plastic
- Finish Bright Nickel
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 892-302KJKABNF
- Zoro # G1202257
- UPC # 611943487034
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Fits Brand | Chicago Faucets |
Material | Plastic |
Finish | Bright Nickel |
Material of Construction | Plastic |
Item | Vacuum Breaker Repair Kit |
For Use With Mfr. Model Number | 892-ABCP |
Description
Vacuum Breaker Repair Kit, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 892-ABCP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Single Robe Hook (6717)
- ZORO SELECT 1/8" x 8" Black Pipe Nipple Sch 80 (90112)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 8 in. L Model 14 Freezeless Sillcock (14C3-8-MH)
- BONOMI Electric Actuated, Butterfly, 4", NSF, 110AC (EN501S-003-4)
- CHICAGO FAUCET 8" Cover Plate, Center Hole, Brass Chrome Plated (240.628.21.1)
- CHICAGO FAUCET Spout End Outlet, Brass (E4JKABCP)
- CHICAGO FAUCET Gooseneck Electonic Sensor Faucet, 2 Handles (116224AB1T)
- CHICAGO FAUCET Concealed Straight Valve With Loose Key (1771-ABCP)
- CHICAGO FAUCET Adapter Assembly (50-016KJKABCP)
- CHICAGO FAUCET Nut (250-054JKRBF)
- CHICAGO FAUCET Handle (386-009JKCP)
- Chicago Faucet Faucet Repair and Maintenance