Shop All Faucet Repair and Maintenance
Chicago Faucet
Plastic Gooseneck Spout Flow Control
Mfr # 50-043KJKABNF
Zoro # G3147417
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Chicago Faucets
- Material Plastic/Rubber
- Finish Chrome
- Material of Construction Plastic, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 50-043KJKABNF
- Zoro # G3147417
- UPC # 611943477431
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Chicago Faucets |
Material | Plastic/Rubber |
Finish | Chrome |
Material of Construction | Plastic, Rubber |
Item | Laminar Insert |
Flow Rate | 1.5 gpm |
Flow Outlet Type | Laminar |
Description
Laminar Insert, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-4-304)
- ELKAY SS, 12.5x15x1" Bottom Grid (LKWOBG1316SS)
- ELDON JAMES Tubing, 1/8In IDx1/4 In OD, 100 Ft, Black (CFX2-4X)
- BRASSCRAFT Stop Ang1/23/8 Chr Lf (G2R17X C1)
- CHICAGO FAUCET Riser 3/8In X 23In (919-039JKABCP)
- CHICAGO FAUCET Pedal Valve (628-ABCP)
- CHICAGO FAUCET Tin Lined Pure Water Faucet (969-217XLHCTF)
- CHICAGO FAUCET Single Supply Metering Sink Faucet (335-E12COLDABCP)
- CHICAGO FAUCET Retainer (620-140JKABNF)
- CHICAGO FAUCET Button, Hot Water, Plastic, For Use With 204-4-Arm Handles (216-128JKNF)
- CHICAGO FAUCET Adapter (225-002JKABCP)
- Chicago Faucet Faucet Repair and Maintenance