Shop All Faucet Repair and Maintenance
Chicago Faucet
Pipe Support, Chrome Plated
Mfr # 902-MJKCP
Zoro # G2363977
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 902-MJKCP
- Zoro # G2363977
- UPC # 611943460570
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Item | Pipe Support |
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Chicago Faucets |
For Use With Mfr. Model Number | 919-XKLABCP |
Description
Pipe Support, For Use With Mfr. Model Number 919-XKLABCP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lever Handle Single Hole Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome (6190)
- DIXON Coupler, 1In, 250psi, Female Coupler x FNPT (G100-D-BR)
- ZORO SELECT Tubing, 1 In OD, 100 Ft L, Natural (HDPE1X78ANA)
- MILWAUKEE VALVE Globe Valve, Class 300, 1-1/4 In. (572 1 1/4)
- CHICAGO FAUCET Inlet Shank, Brass (748-002KJKABRBF)
- CHICAGO FAUCET Gooseneck Electonic Sensor Faucet, 2 Handles (116224AB1T)
- CHICAGO FAUCET Laminar Flow Outlet, Vandal Resistant (E37VPJKABCP)
- CHICAGO FAUCET Adapter (226-020JKRCF)
- CHICAGO FAUCET 0.5 Gpm Laminar Vp Female (E67VPJKABCP)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN8AE3JKABCP)
- MADE TO MATCH FLBELL582 5/8" OD Comp Bell Flange (FLBELL582)
- Chicago Faucet Faucet Repair and Maintenance