Shop All Faucet Repair and Maintenance
Chicago Faucet
Pedal Valve Bed Pan Cleaner With
Mfr # 910-G777-16KCP
Zoro # G1139951
product price: $1,345.99
/ea
Free Shipping & Returns
$1,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Polished chrome
- Standards ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA
- Includes Elevated Vacuum Breaker Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 910-G777-16KCP
- Zoro # G1139951
- UPC # 611943174224
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Valves |
Finish | Polished chrome |
Standards | ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA |
Includes | Elevated Vacuum Breaker Assembly |
Item | Pedal Valve Bed Pan Cleaner With |
Description
Pedal Valve Bed Pan Cleaner With
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (461-040X)
- ZURN ABS, Strainer: Round, Floor Cleanout (EZC-AB3-R6-SS)
- FLEX-STRUT Pipe Strap, Standard, 1" (FS-7870-1 E/G)
- DAYTON 3" MNPT x FNPT Ductile Iron Spring Check Valve (4RK70)
- CHICAGO FAUCET Wall Valve (770-PLABCP)
- CHICAGO FAUCET Turret With Single Inlet Cold Water (980-937CP)
- CHICAGO FAUCET Mop Faucet, Lever, 1/2" FNPT, 2, Cast Brass (305-VBRCF)
- CHICAGO FAUCET Chrome Plated Escutcheon, 1-1/4" x 2" (785-300JKCP)
- CHICAGO FAUCET Gooseneck Electonic Sensor Faucet, 2 Handles (WWG116.214.AB.1T)
- CHICAGO FAUCET Swing Spout With Soft-Flo(R) Aerator (S6JKABCP)
- PUR FAUCET MOUNT FILTER (PFM400H)
- Chicago Faucet Faucet Repair and Maintenance