Shop All Faucet Repair and Maintenance
Chicago Faucet
Pedal Valve
Mfr # 628-ABCP
Zoro # G3041796
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Chicago Faucets
- Finish Chrome
- Material of Construction Brass
- For Use With Potable Water
- Outlet (In.) One 1/2" NPT Female Thread Top Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 628-ABCP
- Zoro # G3041796
- UPC # 611943480387
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | Floor Mounted |
Details
Fits Brand | Chicago Faucets |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Potable Water |
Outlet (In.) | One 1/2" NPT Female Thread Top Outlet |
Item | Single Foot Pedal Box |
Features | Short Pedal |
Inlet | 1/2" FNPT |
Inlet (In.) | 1/2" NPT Female Thread Back Inlet |
Color/Finish | Chrome Plated |
Outlet | 1/2" FNPT |
Connection (In.) | 1/2 FNPT |
Connection | 1/2 in FNPT |
Description
Single Foot Pedal Box, Fits Brand Chicago Faucets, Finish Chrome, Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, SS, 2", 45 Degrees (ZUSA-PF-7472)
- ZORO SELECT Water Heater Element (TG1303 430385)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, EPDM Liner (CL223E 3)
- ANVIL 2-1/2" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361169006)
- CHICAGO FAUCET Gooseneck Flow Control Kit, 1.6 GPM (50-042KJKABNF)
- CHICAGO FAUCET Spout Adapter, Brass (K2JKABRCF)
- CHICAGO FAUCET Hose Conn. (250-006KJKABNF)
- CHICAGO FAUCET Econo-Flow Spray Outlet, Vandal Resistant (E2805-5JKABCP)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2BJKABCP)
- CHICAGO FAUCET Faucet, Lever, 1/2" FNPT, 2, Cast Brass, Yes (897-CP)
- DANCO Stem Eljer 4C-2H Ll (9D0015786E)
- Chicago Faucet Faucet Repair and Maintenance