Shop All Faucet Repair and Maintenance
Chicago Faucet
Pedal Valve
Mfr # 625-ABCP
Zoro # G0859345
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Chicago Faucets
- Finish Chrome
- Material of Construction Brass
- For Use With Potable Water
- Features Short Pedals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 625-ABCP
- Zoro # G0859345
- UPC # 611943480370
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Size | Floor Mounted |
Details
Fits Brand | Chicago Faucets |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Potable Water |
Features | Short Pedals |
Connection (In.) | 1/2 FNPT / 3/8 FNPT |
Connection | 1/2 in, 3/8 in FNPT |
Color/Finish | Chrome Plated |
Outlet (In.) | Una Salida Trasera NPT Hembra de 3/8" |
Inlet | 1/2" FNPT |
Outlet | 3/8" NPT |
Item | Double Foot Pedal Box |
Inlet (In.) | Two 1/2" NPT Female Thread Back Inlets |
Description
Double Foot Pedal Box, Fits Brand Chicago Faucets, Finish Chrome, Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 150, 1/2 In. (590T 1/2)
- SLOAN Sfp35A Gang Adapter Kit 100-240 Vac/6 V (0362035)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-12-12)
- LASCO FITTINGS Coupling, 3/4 in, Schedule 40, FNPT, Gray (43000745)
- CHICAGO FAUCET Straight 1 1/2In Inlet Supply Arm (WXJKABCP)
- CHICAGO FAUCET 4" Cover Plate, Brass/ Chrome Plated (240.627.21.1)
- CHICAGO FAUCET Swing Spout With Aerator, 14 In L (L15JKABCP)
- CHICAGO FAUCET Spring, 386-013JKNF (386-013JKNF)
- CHICAGO FAUCET 4 In. Wrist Blade Handle (317-PRJKCEF)
- CHICAGO FAUCET 7In Double-Jointed Swing Spout Extension (686-124KJKABCP)
- ZORO SELECT Hot Water Faucet Stem, American Standard (11-4200LH)
- Chicago Faucet Faucet Repair and Maintenance