Shop All Handles, Levers & Controls
Chicago Faucet
Pedal Spring, Stainless Steel
Mfr # 834-011JKNF
Zoro # G3308672
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Chicago Faucets
- Finish Stainless Steel
- Material Stainless Steel /Plastic
- For Use With Chicago Faucets
- Material of Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 834-011JKNF
- Zoro # G3308672
- UPC # 611943459109
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Fits Brand | Chicago Faucets |
Finish | Stainless Steel |
Material | Stainless Steel /Plastic |
For Use With | Chicago Faucets |
Item | Foot Pedal Spring |
Material of Construction | Stainless Steel |
For Use With Mfr. Model Number | 834-ABCP |
Use With Water Temp. | Cold |
Faucet Finish | Stainless Steel |
Description
Foot Pedal Spring, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 834-ABCP, Finish Stainless Steel, Use With Water Temp. Cold, Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 2 (793LX6)
- GREEN LEAF Replacement Gasket, 2 in ID, EPDM, For 2 in Camlock Coupling (200GBG2)
- MOEN Filter Screen (174066)
- TRIMCO Decal Black "This Door to Remain Unlocked During Business Hours" (771.BLACK)
- CHICAGO FAUCET Lever Handle Kit, Includes Two Handles (369-PRJKCP)
- CHICAGO FAUCET Pedal Bracket, Rough Chrome (625-060JKRCF)
- CHICAGO FAUCET 2 1/2In Cross Handle (204-HWJKCP)
- CHICAGO FAUCET Handle Screw And Wrench Kit (420-020KJKNF)
- CHICAGO FAUCET Handle, Chrome Finish, 4 in Size (WWG317-JKCP)
- CHICAGO FAUCET Handle Screw, Rough Chrome (420-010JKRCF)
- MOEN Handle Kit, 116728ORB (116728ORB)
- Chicago Faucet Kitchen Faucets & Accessories