Shop All Handles, Levers & Controls
Chicago Faucet
Pedal Spring, Left Hand
Mfr # 834-010JKNF
Zoro # G1723766
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Chicago Faucets
- Material of Construction Stainless Steel
- For Use With Mfr. Model Number 834-ABCP
- Use With Water Temp. Hot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 834-010JKNF
- Zoro # G1723766
- UPC # 611943469207
- Country of Origin United States
- Category Handles, Levers & Controls
Details
Fits Brand | Chicago Faucets |
Item | Foot Pedal Spring |
Material of Construction | Stainless Steel |
For Use With Mfr. Model Number | 834-ABCP |
Use With Water Temp. | Hot |
Description
Foot Pedal Spring, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 834-ABCP, Use With Water Temp. Hot, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/4" x 2" Black Pipe Nipple Sch 80 (0332605203)
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3191)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Chck Hinge, Elngtd, Without Cover, Elongated (C106C00)
- DELTA 3 L, Grab bar, Polished Nickel (41612-PN)
- CHICAGO FAUCET 3In Cross Handle (634-HOTJKCP)
- CHICAGO FAUCET Handle, Chrome Finish, 4 in Size (WWG317-JKCP)
- CHICAGO FAUCET Lever Handle Kit, Includes Two Handles (369-PRJKCP)
- CHICAGO FAUCET Handle Kit, 3", Chrome (633-JKCP)
- CHICAGO FAUCET Pedal Bracket, Rough Chrome (625-060JKRCF)
- CHICAGO FAUCET Utility Sink Faucet, 2 Handles, 12.0 gpm (305-VBRRCF)
- MOEN Wrist Blade Handle, Cold, 8200 Series (52011)
- Chicago Faucet Kitchen Faucets & Accessories